This product has been discontinued.

Heat Shrink, Flame-Retardant, 3/16", Black, (10) 6" Pieces
Item #: 63888
Cat #: HSTTV19-Y
UPC: 074983726332
to view pricing and more.
Heat Shrink, Flame-Retardant, 3/16", Black, (1) 6" Pieces, .187" Min. Expanded I.D., .093" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Overview
Heat Shrink, Flame-Retardant, 3/16", Black, (1) 6" Pieces, .187" Min. Expanded I.D., .093" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Also known as: 074983726332, HSTTV19-Y
Specifications
| Diameter: | 3/16 in |
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Diameter: | 3/16 in |
| Color: | Black |
| Length: | 6 in |
| Volts AC: | 600 |