Enclosure, NEMA 4, Continuous Hinge, 24 x 24 x 6", Steel/Gray ***Discontinued, See Sub***

Item #: 63896

Cat #: A24H24ALP

UPC: 783510243708

Sign In or Register to view pricing and more.
Enclosure, NEMA 4, Continuous Hinge with Clamps, 24 x 24 x 6 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***

Overview

Enclosure, NEMA 4, Continuous Hinge with Clamps, 24 x 24 x 6 Inch, Steel With Gray Powder Coat Finish ***Discontinued, See Sub***

The nVent HOFFMAN HOFA20H20ALP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510243708, A24H24ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Width: 24 in
Height: 24 in
Special Program: Hoffman On Demand