WIE HS445NK

Item #: 638975

Cat #: HS445NK

UPC: 786725609659

to view pricing and more.
Documents & Guides
WIE HS445NK WW,HC,SC,NOKO,CS,4"X4"X60"

Overview

WIE HS445NK WW,HC,SC,NOKO,CS,4"X4"X60"

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725609659, HS445NK

Features & Benefits

  • Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Color: Gray
Height: 4 in
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Number of Knockouts: 0