This product may not be available in all locations.
2
more

Breaker, 35A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 639010
Cat #: HFD3035
UPC: 786679175927
to view pricing and more.
Documents & Guides
35 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Overview
35 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Also known as: 786679175927, HFD3035
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 35 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Amps: | 35 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts DC: | 250 |
| Interrupt Rating AC: | 65 kA |