Duplex Receptacle, Tamper Resistant, 125V/15A, Beige

Item #: 639031

Cat #: NTR-15-TR-BE

UPC: 027557618533

to view pricing and more.
Duplex Receptacle, Tamper Resistant, 125v/15 Amp, Beige

Overview

Duplex Receptacle, Tamper Resistant, 125v/15 Amp, Beige
Also known as: 027557618533, NTR-15-TR-BE

Specifications

Type: Tamper-Resistant
Amps: 15
Color: Beige
Volts AC: 125
Mounting: Input
Type: Tamper-Resistant
Color: Beige
Mounting: Input
Amps: 15
Volts AC: 125