Main Breaker Kit, Ultimate Load Center, 100A, 240VAC, 1PH, 22 kAIC

Item #: 63908

Cat #: MBK100A

UPC: 783643387980

to view pricing and more.
Documents & Guides
Main Breaker Kit, Ultimate Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC

Overview

Main Breaker Kit, Ultimate Load Center, 100 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC
Also known as: 783643387980, MBK100A

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 2
Amps: 100
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Type: Main Breaker
Poles: 2
Phase: 1
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 100
Volts AC: 120/240