Control Power Transformer, 50 VA, 120 x 240 V 60 Hz Primary, 2 Prim

Item #: 63916
Cat #: 1497B-A1-M13-3-N
UPC: 662074694921
Sign In or Register to view pricing and more.
Documents & Guides
Control Power Transformer, 50 VA, 120 x 240 V 60 Hz Primary, 2 Primary - 1 Secondary

Overview

Control Power Transformer, 50 VA, 120 x 240 V 60 Hz Primary, 2 Primary - 1 Secondary
Also known as: 662074694921, 1497B-A1-M13-3-N

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Volts AC Secondary: 24
Volts AC Primary: 120/240
Volt Amps: 50
Volts AC Secondary: 24
Type: Industrial Control, Transformer
Volts AC Primary: 120/240

Customer Reviews

No reviews for this product
(0)