REXEL logo

Contactor, IEC, 9A, 3P, 120V Coil

Item #: 63924
Cat #: 100-C09D10
UPC: 662072608203
Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact

Product Overview

Contactor, IEC, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662072608203, 100-C09D10, 100c09d10
Frequently Bought Together (50)
Allen-Bradley
140M-C2E-B40 Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
140M-C2E-B63 Breaker, Motor Protection, 6.3A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
140M-C2E-B16 Breaker, Motor Protection, 1.6A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
193-EECB Relay, Overload, 1.0 - 5.0A, E1 Plus, Solid State
Allen-Bradley
140M-C-PEC23 ECO Connecting Module, 25A, for 140M-C to 100-C09 - 23
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
100-C12D10 Contactor, IEC, 12A, 3P, 120VAC Coil
Allen-Bradley
193-ED1CB Relay, Overload, 1.0 - 5.0A, E1 Plus, Solid State
Allen-Bradley
193-EEDB Relay, Overload, 3.2 - 16A, E1 Plus, Solid State
Eaton/Bussmann Series
LP-CC-2 Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
SH3-200 SHAFT COMPACT 200MM
Allen-Bradley
140M-C2E-B25 Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Eaton/Bussmann Series
BUSS H4X-03R Handle, UL508 NEMA 4X
Allen-Bradley
140M-C-TE1 Spacing Adaptor, for 140M-C, D, MPCB, Type E, not for Busbars
Allen-Bradley
140M-C2E-C10 Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
100-C30D10 Contactor, 30A, 3P, 120VAC Coil
Allen-Bradley
800FD-P3N5 Pilot Light, Green Lens and LED, 120VAC
Allen-Bradley
141A-WS45RR Busbar, Panel Adapter Module, Short Length, 228mm Tall, 45mm Width
Allen-Bradley
140M-C2E-C16 Breaker, Motor Protection, 16A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
800FD-SM22X10 Selector Switch, 2-Position, Maintained, 1NO Contacts
Allen-Bradley
140M-C-AFAR10A10 Breaker, Motor Protection, Auxiliary/Trip Contact, Front Mount, 2NO
nVent Hoffman
ADPX4A Lrg Ul4 Ext Data Pocket
Allen-Bradley
140M-C-WTEN Busbar Feeder Terminal, Top Feed, Overlap Compact Busbar
Allen-Bradley
140M-C-AFA11 Breaker, Motor Protection, Auxiliary Contact, Front Mount, 1NO/NC
Allen-Bradley
193-EEDB Relay, Overload, 3.2 - 16A, E1 Plus, Solid State
Allen-Bradley
193-EECB Relay, Overload, 1.0 - 5.0A, E1 Plus, Solid State
Allen-Bradley
193-ED1CB Relay, Overload, 1.0 - 5.0A, E1 Plus, Solid State
Allen-Bradley
193-EEEB Relay, Overload, 5.4 - 27A, E1 Plus, Solid State
Entrelec
17965715 14 to 8 AWG, 1-Pole, Connector Block
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
100-C23D10 Contactor, IEC, 23A, 3P, 120V Coil
Allen-Bradley
100-FA11 Auxiliary Contact Block, with 1 NO/1NC Contacts
Allen-Bradley
100-C16D10 Contactor, IEC, 16A, 3P, 120V Coil
Allen-Bradley
193-ED1DB Relay, Overload, 3.2 - 16A, E1 Plus, Solid State
Allen-Bradley
800T-A1D1 Push Button, Flush Head, Green, 30mm, Momentary, NEMA 4/13
Allen-Bradley
100-SA11 Auxiliary Contact Block, Side Mount, 1NO/1NC Contacts
Allen-Bradley
140M-C2E-B25 Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Allen-Bradley
100-C12D10 Contactor, IEC, 12A, 3P, 120VAC Coil
Allen-Bradley
193-EPB Panel Mount DIN Rail Adapter, E1 Plus, Overload Relays
Allen-Bradley
140M-C-AFA11 Breaker, Motor Protection, Auxiliary Contact, Front Mount, 1NO/NC
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Allen-Bradley
140M-C2E-C10 Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
800T-A6D2 Push Button, Flush Head, Red, 30mm, Momentary, NEMA 4/13
Allen-Bradley
800T-J2A Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Allen-Bradley
193-EEBB Relay, Overload, 0.2 - 1.0A, E1 Plus, Solid State
Allen-Bradley
700-HN100 Socket, 8-Pin, Tube Base, Screw Terminal, Panel or DIN Rail Mount
Leviton
MS303-DS Manual Motor Switch 30A 600VAC, Standard Toggle, 3P Black
Allen-Bradley
100-FA22 Auxiliary Contact Block, with 2 NO/2 NC Contact

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 9
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 9

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)