
1-1/2IN LT TYPEB COND PVC BLU 250FT
Item #: 639384
Cat #: LTC150TB-250
UPC: 786209926340
to view pricing and more.
Documents & Guides
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Overview
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Also known as: 786209926340, LTC150TB-250
Specifications
| Diameter: | 1 1/2 in |
| Length: | 250 ft |
| Color: | Black |
| Material: | PVC |
| Type: | LFNC-B |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Type: | LFNC-B |
| Length: | 250 ft |
| Material: | PVC |