This product may not be available in all locations.

Push Button, Extended Head, Black, Operator Only
Item #: 63940
Cat #: 800H-BR2
UPC: 662073624455
to view pricing and more.
Documents & Guides
Push Button, Extended Head, Black, NEMA 4/4X/13, Operator Only, 30 mm
Overview
Push Button, Extended Head, Black, NEMA 4/4X/13, Operator Only, 30 mm
Also known as: 662073624455, 800H-BR2
Specifications
| Size: | 30 mm |
| Color: | Black |
| Type: | Extended Head , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Size: | 30 mm |
| Type: | Extended Head , Pushbutton |
| Standards: | Build America Buy America Compliant |
| Color: | Black |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |