Heat Shrink, Thin-Wall, 3/8", Black, 100' Reel

Item #: 63956
Cat #: HSTT38-C
UPC: 074983747047
Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: .375", Recovered Insulation Diameter: .187", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: .375", Recovered Insulation Diameter: .187", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983747047, HSTT38-C

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 100 ft
Diameter: 3/8 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)