This product has been discontinued.
This product may not be available in all locations.
2
more

Transformer, 50KVA, 1P, 480V, 120/240V, Encapsulated
Item #: 639576
Cat #: T48M11S50EE
UPC: 786680060199
to view pricing and more.
50 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Overview
50 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Also known as: 786680060199, T48M11S50EE
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 480 |
| Volt Amps: | 50kVA |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Primary Voltage: | 480 |
| Secondary Voltage: | 120/240 |
| Type: | Dry Type Transformer |
| Volt Amps: | 50kVA |