Molded Case Circuit Breaker, 800A, M Frame, Rotary Operating

Item #: 639600

Cat #: 140G-M-RVM21R

UPC: 885630980294

to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, 800 Amp, M Frame, Rotary Operating, Rotary Handle, Red / Yellow, 21 in

Overview

Molded Case Circuit Breaker, 800 Amp, M Frame, Rotary Operating, Rotary Handle, Red / Yellow, 21 in

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-M-RVM21R from Rockwell Automation® is a molded case circuit breaker operator handle

Also known as: 885630980294, 140G-M-RVM21R

Specifications

Type: Operator Handle, Breaker; Molded Case
Color: Red/Yellow
Size: M Frame
Type: Operator Handle, Breaker; Molded Case
Size: M Frame
Color: Red/Yellow