This product has been discontinued.

12W PAR30S LED Lamp, 27K
Item #: 639634
Cat #: 12PAR30S/F252700AFSO-B
UPC: 466774329707
to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120V, Bulb: PAR30S, Black Body, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000. *Philips Part # 43296-2. 50W Equivalent. Energy Star Rated. • Not for use with dimmers!
Overview
LED Lamp, 12W, 120V, Bulb: PAR30S, Black Body, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000. *Philips Part # 43296-2. 50W Equivalent. Energy Star Rated. • Not for use with dimmers!
Also known as: 466774329707, 12PAR30S/F252700AFSO-B
Specifications
| Shape: | PAR30S (Sealed Beam Short) |
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Wattage: | 12 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 25° |
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Angle: | 25° |
| Lumens: | 850 |
| Wattage: | 12 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |