9.5W BR30 LED Bulb

Item #: 639637
Cat #: 9.5BR30/COREPRO/F90-2700-AF-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. Energy Star Rated.

Overview

LED Lamp, 9.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 9.5BR30/COREPRO/F90-2700-AF-6/1

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Wattage: 9, 9.500
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 90°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Angle: 90°
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 9, 9.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)