FUSE 550A 1250V 3FKE/115 AR CU

Item #: 639675

Cat #: 170M6743

UPC: 051712265409

to view pricing and more.
Documents & Guides
No Documents Available
FUSE 550A 1250V 3FKE/115 AR CU

Overview

FUSE 550A 1250V 3FKE/115 AR CU
Also known as: 051712265409, 170M6743

Specifications

Amps: 550
Interrupt Rating DC: 100 kA
Amps: 550
Interrupt Rating DC: 100 kA