Window Kit 17.00x5.50

Item #: 63985

Cat #: APWK175NF

UPC: 783510218904

to view pricing and more.
Window Kit 17.00x5.50, Bulletin A80w (mild Steel Window Kits), Size/dims: 19.50x8.00x.31, Material/finish: Steel/gray

Overview

Window Kit 17.00x5.50, Bulletin A80w (mild Steel Window Kits), Size/dims: 19.50x8.00x.31, Material/finish: Steel/gray

The nVent HOFFMAN HOFAPWK175NF Steel Window Kits have a heavy gauge cold rolled steel formed frame (cleaned and treated for paint endurance and adhesion), painted ANSI 61 gray. They are ideal for indoor and outdoor Type 3R, 4 and 12 applicatons.

Also known as: 783510218904, APWK175NF

Features & Benefits

  • Window kits of the same size use the same interchangeable cut-out
  • The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
  • All required hardware is furnished, along with assembly and cut- out instructions
  • The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
  • Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

IP/NEMA Rating: IP66
Color: Gray
Finish: Powder Coated
Weight: 4.300 lb
IP/NEMA Rating: IP66
Finish: Powder Coated
Color: Gray
Weight: 4.300 lb