10/3 w/Ground, MC, Aluminum Armor, Solid
Item #:
63987
Cat #:
MCAL103SOLWG1000RL
UPC:
077680114457
Sign In or Register to view pricing and more.
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft reel. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .600"
Overview
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft reel. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .600"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680114457, MCAL103SOLWG1000RL
Specifications
Gauge: | 10 |
Conductors: | 3 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 10 |
Length: | 1000 ft |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)