Conduit Body, Type: C, Size: 3", Form 85, Aluminum

Item #: 6399
Cat #: C300-A
UPC: 781381103497
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM85, Size: 3", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: C, FM85, Size: 3", Material: Pressure Cast Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381103497, C300-A

Specifications

Diameter: 3 in
Type: Type C
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Type: Type C

Customer Reviews

No reviews for this product
(0)