REXEL logo

Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 64001
Cat #: BR250
UPC: 786676363051
Sign In or Register to view pricing and more.
50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Product Overview

50 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676363051, BR250, e7819-T
Frequently Bought Together (71)
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Eaton
BD2020 Breaker, Duplex, 20/20A, 1P, 120/240V, 10 kAIC, BD Series
Eaton
BRCAF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Milbank
A7517 Hub, Standard Small Opening, 2", Type RL
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Carlon
B122A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Hubbell-Raco
1044 Knockout Seal, Snap-In, 1", Steel
Carlon
B120R Switch/Outlet Box, 1-Gang, Non-Metallic
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Allied Moulded
LH-12P Medium Base Incandescent Lampholder
Bizline
R8ZNK Zip-It Anchor Kit, Nylon, # 8 x 1"
Red Devil
082601 RTV Silicone Sealant, 10.1 Fluid Ounce Tube, Clear
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
660 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Hubbell-Raco
295-1 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
nVent Erico
815880 GROUND ROD,GALV,POINTED
Hubbell-Raco
5331-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Leviton
88009 Toggle Switch Wallplate, 2-Gang, Thermoset, White
Bizline
R101PK Anchor Kit , Pan Head Screws, # 10 x 1"
Eaton
BRN115GF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR GFCI

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating DC: 10000
Amps: 50
Interrupt Rating AC: 10000
Mounting: Plug on
Poles: 2
Volts AC: 120, 240
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Type: Miniature, Breaker
Family / Style: BR
Amps: 50
Mounting: Plug on

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)