Fuse, 600 Amp Very Fast-Acting Limiter, 125V

Item #: 640013

Cat #: ANN-600

UPC: 051712706421

to view pricing and more.
Documents & Guides
600 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

600 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706421, ANN-600

Specifications

Mounting: Stud
Amps: 600
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Length: 81 mm
Type: Fast Blow
Width: 22.200 mm
Mounting: Stud
Volts DC: 80
Volts AC: 125
Type: Fast Blow
Amps: 600
Interrupt Rating DC: 2.700 kA
Length: 81 mm
Width: 22.200 mm