MINIATURE CIRCUIT BREAKER 480Y/277V 110A

Item #: 640062

Cat #: EDB24110

UPC: 785901129738

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 110A,110 A,2-Pole,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EDB,HACR rated,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 110A,110 A,2-Pole,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EDB,HACR rated,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified

E-Frame Brkr 110A, 2P, 480Y/277V, 18/25kA, Bolt-on Mnt

Also known as: 785901129738, EDB24110

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 110
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 110
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA