
Panel, Type 4, 4X, and 12, Steel, Fits 72" Enclosure
Item #: 64009
Cat #: A72SP36F4
UPC: 783510213701
to view pricing and more.
Documents & Guides
Panel for Freestanding Enclosure, 60 x 14 Inch, Fits 72 x 36 Inch Enclosure, Type 4, 4X, and 12, Steel, White Powder Coat Finish
Overview
Panel for Freestanding Enclosure, 60 x 14 Inch, Fits 72 x 36 Inch Enclosure, Type 4, 4X, and 12, Steel, White Powder Coat Finish
Swing-Out Panels are designed for Free-Stand Enclosure with Mounting Channel. Full-length and half-length swing-out panels are available. Half-length panels can be located in the upper or lower portion of the enclosures. Swing-out panels have two heavy-gauge continuous hinges which permit the panel to swing completely out of the enclosure if it is located within approximately 10.75 in. (273 mm) of the door. These panels can be mounted on either side of the enclosure.
Also known as: 783510213701, A72SP36F4
Features & Benefits
- Panels are furnished with plated mounting hardware
Specifications
| Height: | 72 in |
| Color: | White |
| Width: | 36 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Height: | 72 in |
| Width: | 36 in |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Color: | White |
| Material: | Steel |