REXEL logo

LUT MACL-153M-RHW-WH

Item #: 640140
Cat #: MACL-153M-RHW-WH
UPC: 784276010535
Sign In or Register to view pricing and more.
LUT MACL-153M-RHW-WH

Product Overview

LUT MACL-153M-RHW-WH
Also known as: 784276010535, MACL-153M-RHW-WH

Documents

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Type: Remote Kit
Volts AC: 120
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: White
Type: Remote Kit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)