20A Duplex Receptacle, Ivory

Item #: 640371

Cat #: MT789-HGI

UPC: 078477398739

to view pricing and more.
Documents & Guides
Duplex Receptacle, 20A, Ivory20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, SmartlockPro, Tamper-Resistant, GFCI Duplex Receptacle, Hospital Grade, No Feed-Thru, Modular Terminals, Steel Strap – Ivory

Overview

Duplex Receptacle, 20A, Ivory20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok®, SmartlockPro, Tamper-Resistant, GFCI Duplex Receptacle, Hospital Grade, No Feed-Thru, Modular Terminals, Steel Strap – Ivory

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477398739, MT789-HGI

Specifications

Type: GFI, Tamper-Resistant
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Type: GFI, Tamper-Resistant
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R