This product has been discontinued.
![RadioRA 2 Dimmer, 600W, White RadioRA 2 Dimmer, 600W, White](https://rexel-cdn.com/products/lutrrd6clwh.jpg?i=70461499-A44E-430C-BB07-D90CBD3BBE7F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, White
Overview
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, White
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in white
Also known as: RRD-6CL-WH, Dim bum
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Light Technology: | Halogen |
Wattage: | 600 |
Mounting: | Surface |
Light Technology: | Halogen |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)