Breaker, Molded Case, 400A, 3P, 600VAC, 35kAIC, Shunt Trip

Item #: 640428

Cat #: 140G-K3F3-D40-SD

UPC: 887172307263

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, 110/127 Volt Ac, 110/125 Volt DC, Shunt Trip

Overview

Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, 110/127 Volt Ac, 110/125 Volt DC, Shunt Trip
Also known as: 887172307263, 140G-K3F3-D40-SD

Specifications

Poles: 3
Type: Shunt Trip, Breaker; Molded Case, Breaker
Amps: 400
Volts DC Control: 110/125
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Volts AC Control: 110/127
Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 35 kA
Type: Shunt Trip, Breaker; Molded Case, Breaker
Volts DC Control: 110/125
Interrupt Rating DC: 35 kA
Volts AC Control: 110/127