Heat Shrink Thin VW-1, 1"(25.4mm) Dia, B

Item #: 64055

Cat #: HSTTV100-Q

UPC: 074983726486

Sign In or Register to view pricing and more.
Heat Shrink Thin VW-1, 1"(25.4mm) Dia, BThin wall VW-1 heat shrink on 25 foot reel, 1" (25.4mm) diameter, black cross-linked polyolefin.

Overview

Heat Shrink Thin VW-1, 1"(25.4mm) Dia, BThin wall VW-1 heat shrink on 25 foot reel, 1" (25.4mm) diameter, black cross-linked polyolefin.
Also known as: 074983726486, HSTTV100-Q

Specifications

Length: 25 ft
Diameter: 1 in
Color: Black
Length: 25 ft
Color: Black
Diameter: 1 in