25A, 32VAC/DC, Glass, Fast-Acting

Item #: 640609

Cat #: AGC25

UPC: 079458005110

to view pricing and more.
Documents & Guides
25 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

25 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005110, AGC25

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Amps: 25
Volts AC: 32
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 32
Volts DC: 32
Amps: 25
Standards: California Proposition 65