1A, 32VAC/DC, Glass, Fast-Acting

Item #: 640610

Cat #: AGC30

UPC: 079458005127

to view pricing and more.
Documents & Guides
35 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

35 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005127, AGC30

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65