1A, 32VAC/DC, Glass, Fast-Acting

Item #: 640611

Cat #: AGC5

UPC: 079458005042

to view pricing and more.
Documents & Guides
30 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Overview

30 Amp, 32VAC/DC, Automotive Glass Cartridge, Fast-Acting Fuse

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005042, AGC5

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Amps: 5
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 10 kA, 1 kA
Length: 1 1/4 in
Amps: 5
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA, 1 kA
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Standards: California Proposition 65