EZJB5/16BL -J BOLT & NUT ATTACHMENT-2/cs

Item #: 640647

Cat #: EZJB5/16BL

UPC: 800388011328

to view pricing and more.
Documents & Guides
5/16 inch J bolt use in conjunction with a FAS P 200 or a FAS P 300 fo rattachment to a 19 inch or 23 inch rack Black painted indoor use

Overview

5/16 inch J bolt use in conjunction with a FAS P 200 or a FAS P 300 fo rattachment to a 19 inch or 23 inch rack Black painted indoor use

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388011328, EZJB5/16BL

Specifications

Depth: 2 in
Width: 1.220 in
Depth: 2 in
Width: 1.220 in