SQD HLL36080 MOLDED CASE CIRCUIT

Item #: 640668

Cat #: HLL36080

UPC: 785901683179

to view pricing and more.

Overview

SQD HLL36080 MOLDED CASE CIRCUIT BREAKER 600V 80A
Also known as: 785901683179, HLL36080

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 50 kA