Drive, Adjustable Frequency, 27A, Frame 2, 20HP, 480VAC

Item #: 64076

Cat #: 20BD027A0AYNANN0

UPC: 662453937465

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with No I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with No I/O, No Feedback
Also known as: 662453937465, 20BD027A0AYNANN0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20, 15
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 27
Size: 2
Phase: 3
Horsepower: 20, 15
IP/NEMA Rating: NEMA 1, IP20
Size: 2
Volts AC: 480
Type: AC, Drive
Amps: 27