Surge Protection, Din-Rail Mount, 3P, 3W, 480VAC

Item #: 640830

Cat #: BSPM3480DLG

UPC: 051712372480

to view pricing and more.
Documents & Guides
Surge Protection, Din-Rail Mount, 3P, 3W, 480VACSurge Protection, Din-Rail Mount, 3-Pole, 3-Wire, 480 Volt AC, 20kA, 14-2 AWG, Wye with Ground, Without Remote Signaling

Overview

Surge Protection, Din-Rail Mount, 3P, 3W, 480VACSurge Protection, Din-Rail Mount, 3-Pole, 3-Wire, 480 Volt AC, 20kA, 14-2 AWG, Wye with Ground, Without Remote Signaling
Also known as: 051712372480, BSPM3480DLG

Specifications

Poles: 3
Volts AC: 480
Mounting: DIN Rail
Interrupt Rating AC: 20 kA
Poles: 3
Mounting: DIN Rail
Volts AC: 480
Interrupt Rating AC: 20 kA