CYLINDRICAL FUSE 22 x 58 125A GG 500V AC

Item #: 640834

Cat #: C22G125

UPC: 051712589932

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 125 Amps, 120 kA Breaking capacity, class gG/gL, without indicator, compatible with a CH22 Modular fuse holder

Overview

Eaton Bussmann series low voltage 22 x 58 mm cylindrical/ferrule fuse, rated at 500 Volts AC, 125 Amps, 120 kA Breaking capacity, class gG/gL, without indicator, compatible with a CH22 Modular fuse holder

Eaton's Bussmann series low voltage cylindrical fuses gG and aM are suitable for industrial applications. gG cylindrical fuses are for general protection against overloads and short circuit. aM cylindrical fuses protect against short circuits in motors, transformers and any applications which typically see high inrush currents. Available in three sizes 10 x 38 mm, 14 x 51 mm and 22 x 58 mm and complemented by a full range of modular fuse holders.

Also known as: 051712589932, C22G125

Specifications

Material: Ceramic
Class: gG/gL
Amps: 125
Speed: Time Delay
Type: Fuse
Material: Ceramic
Amps: 125
Type: Fuse
Class: gG/gL
Speed: Time Delay