EQ LC ML 42S/42C 1PH 400A CU N1S

Item #: 64084

Cat #: E4242ML1400SCU

UPC: 783643335479

to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Specialty Load Centers 300-600 amp EQ LC 42S 42C ML 400A CU BUS SURFACE

Overview

Siemens Low Voltage Residential Specialty Load Centers 300-600 amp EQ LC 42S 42C ML 400A CU BUS SURFACE
Also known as: 783643335479, E4242ML1400SCU

Specifications

Spaces: 42
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Spaces: 42
Mounting: Surface
Phase: 1
Circuits: 42
Amps: 400
IP/NEMA Rating: NEMA 1
Volts AC: 120/240