CS480 Straight Tube, 1500mm, Brushed, SS304

Item #: 641015

Cat #: CCSS48T150

UPC: 783510426293

to view pricing and more.
For connecting the components together in the CS480 Stainless Steel Pendant Arm System. This CS480 Straight Tube, CCSS48T150 item measures 1500mm with a material of SS Type 304.

Overview

For connecting the components together in the CS480 Stainless Steel Pendant Arm System. This CS480 Straight Tube, CCSS48T150 item measures 1500mm with a material of SS Type 304.

CS480 Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510426293, CCSS48T150

Specifications

Depth: 1.900 in
Width: 1.900 in
Height: 59.060 in
Material: Stainless Steel 304
Finish: Polished
Depth: 1.900 in
Height: 59.060 in
Finish: Polished
Width: 1.900 in
Material: Stainless Steel 304