Push Button, 2-Position, 30mm, Push-Pull, Red, Jumbo Mushroom

Item #: 64106

Cat #: 800T-FXJEP16RA1

UPC: 662074749386

to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, Text, "E-STOP", Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, Text, "E-STOP", Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 662074749386, 800T-FXJEP16RA1

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: Push-Pull, Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4