Circuit Breaker, Molded Case, Frame H, 100A, 3P, 600VAC

Item #: 641176

Cat #: 140G-H3F3-D10

UPC: 887172314476

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 100 Amp, 3-Pole, 600 Volt AC, 18 kAIC

Overview

Circuit Breaker, Molded Case, Frame H, 100 Amp, 3-Pole, 600 Volt AC, 18 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H3F3-D10 is a molded case circuit breaker.

Also known as: 887172314476, 140G-H3F3-D10

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 18 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 18 kA
Amps: 100
Volts AC: 600
Interrupt Rating AC: 18 kA