Busbar, 1-Phase, 6 Pin, for 6 Circuit Breakers

Item #: 641288
Cat #: 1489-AMCL106
UPC: 885630817606
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, 1-Phase, 6 Pin, for 6 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed

Overview

Busbar, 1-Phase, 6 Pin, for 6 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed
Allen-Bradley® Bulletin 1489-A is a family of industrial DIN rail circuit breakers. Catalog item 1489-AMCL106 from Rockwell Automation® is a miniature circuit breaker busbar accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630817606, 1489-AMCL106

Specifications

Type: Busbar
Family / Style: 1489
Poles: 6
Mounting: DIN Rail
Phase: 1
Type: Busbar
Poles: 6
Phase: 1
Family / Style: 1489
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)