Breaker, Molded Case, 150A, 3P, 600VAC, 35kAIC

Item #: 641340

Cat #: 140G-I3C3-D15

UPC: 885630444567

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-I3C3-D15 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 885630444567, 140G-I3C3-D15

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 150
Interrupt Rating DC: 35 kA
Special Program: Rockwell Automation Preferred Product
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 35 kA