Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, 5m

Item #: 641369

Cat #: 1585J-E8HBJM-5

UPC: 885630183046

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Right Angle Male, 5 meters, Teal, Halogen Free, PVC, Foil Braided Shielding, 600 Volt

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Right Angle Male, 5 meters, Teal, Halogen Free, PVC, Foil Braided Shielding, 600 Volt
Also known as: 885630183046, 1585J-E8HBJM-5

Specifications

Type: Connection Cable
Length: 5 m
Color: Teal
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Conductors: 4 Pair
Volts AC: 600
Type: Connection Cable
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 5 m
Volts DC: 600
Conductors: 4 Pair