SQD HGA260403 MOLDED CASE CIRCUIT

Item #: 641514

Cat #: HGA260403

UPC: 785901526445

to view pricing and more.

Overview

SQD HGA260403 MOLDED CASE CIRCUIT BREAKER 600V 40A
Also known as: 785901526445, HGA260403

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 18 kA