Heat Shrink, Thin-Wall, Adhesive Lined, 1", Black, (2) 6" Pieces

Item #: 64153

Cat #: HSTTA100-Y

UPC: 074983703616

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, Adhesive Lined, 1", Black, (2) 6" Pieces

Overview

Heat Shrink, Thin-Wall, Adhesive Lined, 1", Black, (2) 6" Pieces
Also known as: 074983703616, HSTTA100-Y

Specifications

Diameter: 1 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1 in
Color: Black
Length: 6 in
Volts AC: 600