This product has been discontinued.

Patch Cord, Copper, Modular Plugs, Cat 5e, 24 AWG, Blue, 25' Length
Item #: 641564
Cat #: NK5EPC25BUY
UPC: 074983285242
to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Blue, 25 Foot Length
Overview
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Blue, 25 Foot Length
Also known as: 074983285242, NK5EPC25BUY
Specifications
| Length: | 25 ft |
| Gauge: | 24 AWG |
| Color: | Blue |
| Material: | Copper |
| Shielding: | Unshielded |
| Length: | 25 ft |
| Color: | Blue |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Material: | Copper |