Breaker, Molded Case, 150A, J Frame, 480VAC, 65kAIC

Item #: 641600

Cat #: 140MG-J8E-D15

UPC: 885630441726

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip *** Rockwell Automation Preferred Product ***

Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.

Also known as: 885630441726, 140MG-J8E-D15

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 150
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Special Program: Rockwell Automation Preferred Product
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 150
Interrupt Rating DC: 65 kA
Special Program: Rockwell Automation Preferred Product