Slide Dimmer-0-10V , 120/277VAC, Ivory
Item #:
641624
Cat #:
SF10P-V
UPC:
032664736919
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Ivory, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736919
Overview
Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Ivory, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736919
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664736919, SF10P-V
Specifications
Mounting: | Flush |
Material: | Polycarbonate |
Type: | Commercial Grade, 0-10V Dimming |
Poles: | 1 |
Color: | Ivory |
Mounting: | Flush |
Type: | Commercial Grade, 0-10V Dimming |
Color: | Ivory |
Material: | Polycarbonate |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)