Heat Shrink, Thin-Wall, Adhesive Lined, 1/2", Black, (3) 6" Pieces

Item #: 64167

Cat #: HSTTA50-Y

UPC: 074983703593

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, Adhesive Lined, 1/2", Black, (3) 6" Pieces

Overview

Heat Shrink, Thin-Wall, Adhesive Lined, 1/2", Black, (3) 6" Pieces

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983703593, HSTTA50-Y

Specifications

Diameter: 1/2 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 6 in
Volts AC: 600