Breaker, 63A, 3P, 480VAC, Motor Protector

Item #: 64173

Cat #: 140-CMN-6300

UPC: 662072614266

to view pricing and more.
Documents & Guides
Breaker, 63 Amp, 3-Pole, 480 Volt AC, Motor Protector

Overview

Breaker, 63 Amp, 3-Pole, 480 Volt AC, Motor Protector
Also known as: 662072614266, 140-CMN-6300

Specifications

Type: Circuit Breaker
Poles: 3
Amps: 63
Volts AC: 480
Family / Style: 140
Interrupt Rating DC: 20 kA
Type: Circuit Breaker
Amps: 63
Family / Style: 140
Poles: 3
Volts AC: 480
Interrupt Rating DC: 20 kA